Zoro Homepage

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPG221KW10

  • Zoro # G7965616


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG221KW10
Zoro #
G7965616
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN110304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
General Shape
Triangle
Number of Cutting Edges
3
Insert Holding Type
Clamp
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Measurement System
Fractional Inch
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Manufacturer Grade
KW10
Material Grade - Machining
WC-Co
ANSI Code
TPG221

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPG221, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.