Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPG221S00320PT600M

  • Zoro # G7979756


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG221S00320PT600M
Zoro #
G7979756
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN110304S00820
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Material Grade - Machining
Al2O3+TiC Component
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Hole Type
No Hole
ANSI Code
TPG221S00320
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Material - Machining
Ceramic
Finish - Machining
Megacoat
General Shape
Triangle
Manufacturer Grade
PT600M
Cutting Application
Boring, Chamfering, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Insert Holding Type
Clamp
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Megacoat, ANSI Code TPG221S00320, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.