Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPG221T00320A65

  • Zoro # G7428917


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG221T00320A65
Zoro #
G7428917
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPG221T00320
Cutting Direction
Neutral
Shape
Triangle
Included Angle
60 Degrees
Hole Type
No Hole
Primary Material Application ISO Code
K
Cutting Application
Boring, Chamfering, External Turning, Facing, Semi-Roughing to Finishing
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H
ANSI Code
TPG221T00320
Insert Holding Type
Clamp
Secondary Material Application
Hardened Steel
Material - Machining
Ceramic
Number of Cutting Edges
3
Manufacturer Grade
A65
Clearance Angle
11 Degrees
Material Grade - Machining
Al2O3+TiC Component
General Shape
Triangle

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPG221T00320, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.