Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPGB221S00525MESKBN05M

  • Zoro # G7988567


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB221S00525MESKBN05M
Zoro #
G7988567
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB110304S01225MES
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application
Hardened Steel
ANSI Code
TPGB221S00525MES
Manufacturer Grade
KBN05M
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Chip-Breaker Style
Finishing
Material - Machining
CBN
General Shape
Triangle
Chip-Breaker Code
MES
Finish - Machining
Megacoat
Primary Material Application ISO Code
H
Insert Holding Type
Screw
Included Angle
60 Degrees
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Number of Cutting Edges
3

Description

Diamond Turning Insert, Chip-Breaker Code MES, Inscribed Circle 1/4 in, Megacoat, ANSI Code TPGB221S00525MES, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.