Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPGB221T00315MEKBN05M

  • Zoro # G7985173


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGB221T00315MEKBN05M
Zoro #
G7985173
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB110304T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Primary Material Application ISO Code
H
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Manufacturer Grade
KBN05M
Number of Cutting Edges
3
Finish - Machining
Megacoat
Primary Material Application
Hardened Steel
Insert Holding Type
Screw
Chip-Breaker Code
ME
General Shape
Triangle
ANSI Code
TPGB221T00315ME
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Material - Machining
CBN
Included Angle
60 Degrees
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat, ANSI Code TPGB221T00315ME, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.