Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPGH221LHTN60

  • Zoro # G7965424


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH221LHTN60
Zoro #
G7965424
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGH110304L-H
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Chip-Breaker Code
H
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
General Shape
Triangle
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Material - Machining
Cermet
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
ANSI Code
TPGH221LH
Material Grade - Machining
TiCN+NbC Component
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code H, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPGH221LH, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.