Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPMR221HQTN60

  • Zoro # G7985514


product price: $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221HQTN60
Zoro #
G7985514
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR110304HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Chip-Breaker Code
HQ
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Hole Type
No Hole
Clearance Angle
11 Degrees
Manufacturer Grade
TN60
Secondary Material Application
Stainless Steel
General Shape
Triangle
Material - Machining
Cermet
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material Grade - Machining
TiCN+NbC Component
ANSI Code
TPMR221HQ
Included Angle
60 Degrees
Chip-Breaker Style
Medium Finishing
Primary Material Application
Steel
Insert Holding Type
Clamp

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPMR221HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.