Zoro Homepage

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPMT221HQCA6515

  • Zoro # G7978304


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221HQCA6515
Zoro #
G7978304
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT110304HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Triangle
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Primary Material Application
Stainless Steel
Secondary Material Application
High-Temperature Alloys
Coating Process
CVD
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Manufacturer Grade
CA6515
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Chip-Breaker Style
Medium Finishing
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
HQ
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Back Boring, Boring, Continuous to Interrupted Cutting, Copying, External Turning, Internal Facing
ANSI Code
TPMT221HQ
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code TPMT221HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.