Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 1

  • Mfr # TPMT221HQTN60

  • Zoro # G7965993


product price: $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT221HQTN60
Zoro #
G7965993
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT110304HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
ANSI Code
TPMT221HQ
Included Angle
60 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
11 Degrees
Chip-Breaker Style
Medium Finishing
Primary Material Application
Steel
Number of Cutting Edges
3
Chip-Breaker Code
HQ
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
General Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPMT221HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.