Zoro Homepage

Diamond Turning Insert, Triangle, 2, .2

  • Mfr # TCGT2202FRUTN60

  • Zoro # G7967445


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT2202FRUTN60
Zoro #
G7967445
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT110301FR-U
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
ANSI Code
TCGT2202FRU
Clearance Angle
7 Degrees
Cutting Edge
Sharp Edge
Manufacturer Grade
TN60
Number of Cutting Edges
3
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Code
U
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
External Turning
Primary Material Application
Steel
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCGT2202FRU, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.