Zoro Homepage

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TCMT2152HQKW10

  • Zoro # G7429014


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT2152HQKW10
Zoro #
G7429014
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCMT2152HQ
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
General Shape
Triangle
Material Grade - Machining
WC-Co
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Included Angle
60 Degrees
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
KW10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
External Turning
ANSI Code
TCMT2152HQ

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCMT2152HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.