Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TCMT2152HQTN60

  • Zoro # G7975739


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT2152HQTN60
Zoro #
G7975739
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCMT110208HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Insert Holding Type
Screw
Included Angle
60 Degrees
ANSI Code
TCMT2152HQ
Number of Cutting Edges
3
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Cermet
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
Cutting Application
External Turning
Material Grade - Machining
TiCN+NbC Component
Measurement System
Fractional Inch
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCMT2152HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.