Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPG222T00320A65

  • Zoro # G7965625


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG222T00320A65
Zoro #
G7965625
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN110308
Cutting Direction
Neutral
Shape
Triangle
ANSI Code
TPG222T00320
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing, Semi-Roughing to Finishing
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Hole Type
No Hole
Number of Cutting Edges
3
Secondary Material Application ISO Code
H
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
General Shape
Triangle
Material Grade - Machining
Al2O3+TiC Component
Insert Holding Type
Clamp
Primary Material Application ISO Code
K
Manufacturer Grade
A65
Secondary Material Application
Hardened Steel

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPG222T00320, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.