Zoro Homepage

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPG222TN60

  • Zoro # G7982626


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG222TN60
Zoro #
G7982626
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN110308
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Insert Holding Type
Clamp
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Secondary Material Application ISO Code
M
ANSI Code
TPG222
Primary Material Application ISO Code
P
Material - Machining
Cermet
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Hole Type
No Hole
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel
Manufacturer Grade
TN60
General Shape
Triangle

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPG222, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.