Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPGB222T00315MEKBN05M

  • Zoro # G7985347


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGB222T00315MEKBN05M
Zoro #
G7985347
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB110308T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Material - Machining
CBN
Manufacturer Grade
KBN05M
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Insert Holding Type
Screw
Included Angle
60 Degrees
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
General Shape
Triangle
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Chip-Breaker Code
ME
Finish - Machining
Megacoat
ANSI Code
TPGB222T00315ME
Number of Cutting Edges
3
Primary Material Application ISO Code
H
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat, ANSI Code TPGB222T00315ME, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.