Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPGH222LKW10

  • Zoro # G7968276


product price: $15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGH222LKW10
Zoro #
G7968276
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGH110308L
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
General Shape
Triangle
ANSI Code
TPGH222L
Included Angle
60 Degrees
Material Grade - Machining
WC-Co
Clearance Angle
11 Degrees
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
3

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPGH222L, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.