Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPGR222RATN60

  • Zoro # G9733457


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR222RATN60
Zoro #
G9733457
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR222RA
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Material - Machining
Cermet
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch
Chip-Breaker Code
A
Number of Cutting Edges
3
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
General Shape
Triangle
ANSI Code
TPGR222RA
Manufacturer Grade
TN60
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Hole Type
No Hole
Clearance Angle
11 Degrees
Insert Holding Type
Clamp

Description

Diamond Turning Insert, Chip-Breaker Code A, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPGR222RA, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.