Zoro Homepage

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPMR222CA6525

  • Zoro # G7978259


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222CA6525
Zoro #
G7978259
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPMR110308
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Triangle
ANSI Code
TPMR222
Number of Cutting Edges
3
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Material Grade - Machining
Micro Columnar Coating Structure
Cutting Application
Back Boring, Boring, Continuous to Interrupted Cutting, Copying, External Turning, Internal Facing, Roughing to Finishing
Primary Material Application
Stainless Steel
General Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
CA6525
Hole Type
No Hole
Insert Holding Type
Clamp

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code TPMR222, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.