Zoro Homepage

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPMT222GPTN60

  • Zoro # G7965729


product price: $5.75
/ea
Sold in multiples of 10 for $57.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT222GPTN60
Zoro #
G7965729
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMH110308GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
General Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
ANSI Code
TPMT222GP
Included Angle
60 Degrees
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Material Grade - Machining
TiCN+NbC Component
Material - Machining
Cermet
Primary Material Application
Steel
Chip-Breaker Code
GP
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPMT222GP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.