Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPMT222XQPV720

  • Zoro # G7418313


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMT222XQPV720
Zoro #
G7418313
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT110308XQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Chip-Breaker Code
XQ
Material - Machining
Cermet
Primary Material Application
Steel
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
60 Degrees
Chip-Breaker Style
Medium
Coating Process
PVD
ANSI Code
TPMT222XQ
Clearance Angle
11 Degrees
Number of Cutting Edges
3
General Shape
Triangle
Material Grade - Machining
TiCN Component
Measurement System
Fractional Inch
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Manufacturer Grade
PV720

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code TPMT222XQ, Chip-Breaker Style Medium, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.