Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, .5

  • Mfr # TCGT2205RA3KW10

  • Zoro # G7966438


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCGT2205RA3KW10
Zoro #
G7966438
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT110302R-A3
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Edge
Sharp Edge
Material Grade - Machining
WC-Co
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Cutting Application
External Turning
General Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
A3
ANSI Code
TCGT2205RA3
Included Angle
60 Degrees
Manufacturer Grade
KW10

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCGT2205RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.