Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, .5

  • Mfr # TCMT21505HQTN60

  • Zoro # G7965239


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT21505HQTN60
Zoro #
G7965239
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCMT110202HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
ANSI Code
TCMT21505HQ
Number of Cutting Edges
3
Included Angle
60 Degrees
Cutting Application
External Turning
Measurement System
Fractional Inch
Material Grade - Machining
TiCN+NbC Component
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Chip-Breaker Code
HQ
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
M
General Shape
Triangle
Material - Machining
Cermet
Manufacturer Grade
TN60

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCMT21505HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.