Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, .5

  • Mfr # TPGB2205T00315MEKBN05M

  • Zoro # G7985128


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB2205T00315MEKBN05M
Zoro #
G7985128
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1299"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB110302T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Insert Holding Type
Screw
Material - Machining
CBN
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Finish - Machining
Megacoat
Chip-Breaker Code
ME
Clearance Angle
11 Degrees
General Shape
Triangle
Manufacturer Grade
KBN05M
ANSI Code
TPGB2205T00315ME
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Chip-Breaker Style
Finishing
Number of Cutting Edges
3
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat, ANSI Code TPGB2205T00315ME, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.