Zoro Homepage

Diamond Turning Insert, Triangle, .2

  • Mfr # TKFB12R28010MPR1225

  • Zoro # G7988743


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Triangle
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
ISO Number
TKFB12R28010M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB12R28010MPR1225
Zoro #
G7988743
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
0.1181 in
Width
0.1102"
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
No
Rake
Positive
ISO Number
TKFB12R28010M
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
PR1225
Included Angle
60 Degrees
Coating Process
PVD
Secondary Material Application
Stainless Steel
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
ANSI Code
TKFB12R28010M
Finish - Machining
Megacoat
Cutting Edge
Minus Tolerance Corner Radius
Primary Material Application
Steel
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Back Turning, Interrupted Cutting

Description

Diamond Turning Insert, Megacoat, ANSI Code TKFB12R28010M, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.