Zoro Homepage

Diamond Turning Insert, Triangle, .2

  • Mfr # TKFB16R38010MPR1225

  • Zoro # G7988759


product price: $45.55
/ea
Sold in multiples of 10 for $455.50

Key Features

Insert Shape
Triangle
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
ISO Number
TKFB16R38010M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB16R38010MPR1225
Zoro #
G7988759
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Width
0.1496"
Thickness
2.5
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
No
Rake
Positive
ISO Number
TKFB16R38010M
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Shape
Triangle
Cutting Application
Back Turning, Interrupted Cutting
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Included Angle
60 Degrees
Number of Cutting Edges
2
ANSI Code
TKFB16R38010M
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Cutting Edge
Minus Tolerance Corner Radius
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Material - Machining
Carbide
Insert Holding Type
Screw
Coating Process
PVD
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Megacoat, ANSI Code TKFB16R38010M, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.