Zoro Homepage

Diamond Turning Insert, Triangle, .2

  • Mfr # TKFB16R38010MPR1535

  • Zoro # G2609860


product price: $44.35
/ea
Sold in multiples of 10 for $443.50

Key Features

Insert Shape
Triangle
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
ISO Number
TKFB16R38010M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB16R38010MPR1535
Zoro #
G2609860
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Width
0.1496"
Thickness
2.5
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
No
Rake
Positive
ISO Number
TKFB16R38010M
Cutting Direction
Right Hand
Shape
Triangle
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Cutting Edge
Minus Tolerance Corner Radius
Features
For Titanium Alloys and Precipitation-Hardened Stainless Steel, Stabilized Turning Operations and Long Tool Life
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Cutting Application
Back Turning
Coating Process
PVD
Primary Material Application
High-Temperature Alloys
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
ANSI Code
TKFB16R38010M
Insert Holding Type
Screw
Primary Material Application ISO Code
S
Material - Machining
Carbide

Description

Diamond Turning Insert, Megacoat Nano, ANSI Code TKFB16R38010M, Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.