Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGA331MEKBN525

  • Zoro # G7972047


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA331MEKBN525
Zoro #
G7972047
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGA160404ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Shape
Triangle
Included Angle
60 Degrees
General Shape
Triangle
Insert Holding Type
Screw
Number of Cutting Edges
3
Hole Type
Straight Hole
Material - Machining
CBN
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Measurement System
Fractional Inch
Chip-Breaker Style
Finishing
Manufacturer Grade
KBN525
Primary Material Application ISO Code
H
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Chip-Breaker Code
ME
ANSI Code
TNGA331ME
Primary Material Application
Hardened Steel

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGA331ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.