Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGA331T00625A66N

  • Zoro # G7966928


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA331T00625A66N
Zoro #
G7966928
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNGA160404T01525
Cutting Direction
Neutral
Shape
Triangle
Finish - Machining
TiN
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Number of Cutting Edges
6
Secondary Material Application ISO Code
H
Material - Machining
Ceramic
Measurement System
Fractional Inch
Insert Holding Type
Screw
Manufacturer Grade
A66N
ANSI Code
TNGA331T00625
Included Angle
60 Degrees
Hole Type
Straight Hole
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K
Material Grade - Machining
Al2O3+TiC Component
General Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code TNGA331T00625, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.