Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGA331T00825A65

  • Zoro # G7966614


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNGA331T00825A65
Zoro #
G7966614
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNGA160404
Cutting Direction
Neutral
Shape
Triangle
Hole Type
Straight Hole
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Material - Machining
Ceramic
Secondary Material Application
Hardened Steel
Included Angle
60 Degrees
Manufacturer Grade
A65
General Shape
Triangle
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Semi-Roughing to Finishing
Material Grade - Machining
Al2O3+TiC Component
ANSI Code
TNGA331T00825

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGA331T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.