Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGG331RBPV720

  • Zoro # G7418033


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG331RBPV720
Zoro #
G7418033
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160404R-B
Cutting Direction
Right Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Insert Holding Type
Screw
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Chip-Breaker Code
B
Number of Cutting Edges
6
Coating Process
PVD
Primary Material Application
Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
General Shape
Triangle
Secondary Material Application
Stainless Steel
ANSI Code
TNGG331RB
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN Component
Material - Machining
Cermet
Hole Type
Straight Hole
Finish - Machining
Megacoat Nano
Chip-Breaker Style
Medium Finishing
Manufacturer Grade
PV720
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNGG331RB, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.