Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMA331PV7005

  • Zoro # G7990913


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA331PV7005
Zoro #
G7990913
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNMA160404
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Clearance Angle
0 Degrees
ANSI Code
TNMA331
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Material - Machining
Cermet
Manufacturer Grade
PV7005
Finish - Machining
Megacoat
Coating Process
PVD
Hole Type
Straight Hole
Insert Holding Type
Screw
Material Grade - Machining
TiC+TiN Component
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Finishing to Medium Cutting
General Shape
Triangle
Primary Material Application
Cast Iron
Number of Cutting Edges
6

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNMA331, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.