Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMG331MQCA6515

  • Zoro # G7979433


product price: $9.09
/ea
Sold in multiples of 10 for $90.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331MQCA6515
Zoro #
G7979433
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160404MQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Triangle
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Primary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
M
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing
Included Angle
60 Degrees
General Shape
Triangle
Chip-Breaker Code
MQ
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG331MQ
Hole Type
Straight Hole
Material - Machining
Carbide
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
Screw
Manufacturer Grade
CA6515
Material Grade - Machining
Micro Columnar Coating Structure

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMG331MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.