Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMG331MQCA6525

  • Zoro # G7979406


product price: $9.09
/ea
Sold in multiples of 10 for $90.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331MQCA6525
Zoro #
G7979406
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160404MQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Triangle
Manufacturer Grade
CA6525
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMG331MQ
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Coating Process
CVD
Primary Material Application ISO Code
M
General Shape
Triangle
Chip-Breaker Code
MQ
Material - Machining
Carbide
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Hole Type
Straight Hole
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing, Roughing to Finishing
Secondary Material Application
High-Temperature Alloys

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMG331MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.