Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMG331MQPR005S

  • Zoro # G7429924


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331MQPR005S
Zoro #
G7429924
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160404MQ
Cutting Direction
Neutral
Features
Improved Thermal Conductivity by Optimum Distribution of WC Coarse Grains in the Substrate, Resists Heat Concentration at the Cutting Edge to Promote Stable Machining
Shape
Triangle
Coating Process
PVD
Primary Material Application ISO Code
S
Chip-Breaker Style
Medium Finishing
Primary Material Application
High-Temperature Alloys
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
MQ
Hole Type
Straight Hole
Included Angle
60 Degrees
Insert Holding Type
Screw
Material - Machining
Carbide
Manufacturer Grade
PR005S
ANSI Code
TNMG331MQ
Number of Cutting Edges
6
General Shape
Triangle
Finish - Machining
Megacoat Hard

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, Megacoat Hard, ANSI Code TNMG331MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.