Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMG331PGPV720

  • Zoro # G7416859


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331PGPV720
Zoro #
G7416859
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160404PG
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Manufacturer Grade
PV720
Measurement System
Fractional Inch
General Shape
Triangle
Coating Process
PVD
Material - Machining
Cermet
Included Angle
60 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
6
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
Medium Roughing
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Hole Type
Straight Hole
Secondary Material Application
Stainless Steel
Material Grade - Machining
TiCN Component
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
ANSI Code
TNMG331PG
Chip-Breaker Code
PG
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNMG331PG, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.