Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMG331XPTN60

  • Zoro # G7965327


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331XPTN60
Zoro #
G7965327
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160404XP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Primary Material Application
Steel
Chip-Breaker Style
Finishing
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Material Grade - Machining
TiCN+NbC Component
General Shape
Triangle
Material - Machining
Cermet
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Clearance Angle
0 Degrees
Hole Type
Straight Hole
ANSI Code
TNMG331XP
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
XP
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNMG331XP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.