Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMX331WFCA515

  • Zoro # G7427614


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX331WFCA515
Zoro #
G7427614
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160404WF
Cutting Direction
Neutral
Features
Special Substrate and Tough Coating Film Provides Thermal Deformation and High Wear Resistance
Shape
Triangle
ANSI Code
TNMX331WF
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, Copying, External Turning, Facing
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
CA515
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Number of Cutting Edges
6
Hole Type
Screw Hole
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Finishing
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Chip-Breaker Code
WF
General Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMX331WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.