Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMX331WFPV710

  • Zoro # G9733274


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX331WFPV710
Zoro #
G9733274
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160404WF
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Long Tool Life and Stable Machining
Shape
Triangle
Wiper Insert
Yes
ANSI Code
TNMX331WF
Coating Process
PVD
Number of Cutting Edges
6
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish - Machining
Megacoat Nano
Material Grade - Machining
TiCN Component
General Shape
Triangle
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Manufacturer Grade
PV710
Chip-Breaker Code
WF
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Hole Type
Screw Hole
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNMX331WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.