Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMX331WFPV720

  • Zoro # G7428269


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX331WFPV720
Zoro #
G7428269
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160404WF
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Included Angle
60 Degrees
Hole Type
Screw Hole
General Shape
Triangle
Material - Machining
Cermet
Chip-Breaker Style
Finishing
Chip-Breaker Code
WF
Manufacturer Grade
PV720
ANSI Code
TNMX331WF
Number of Cutting Edges
6
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Material Grade - Machining
TiCN Component
Coating Process
PVD
Finish - Machining
Megacoat Nano
Clearance Angle
0 Degrees
Wiper Insert
Yes
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TNMX331WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.