Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNMX331WFTN620

  • Zoro # G7428366


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMX331WFTN620
Zoro #
G7428366
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMX160404WF
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Manufacturer Grade
TN620
Included Angle
60 Degrees
Number of Cutting Edges
6
Primary Material Application
Steel
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
WF
Chip-Breaker Style
Finishing
Wiper Insert
Yes
Hole Type
Screw Hole
Material - Machining
Cermet
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
ANSI Code
TNMX331WF
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code WF, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNMX331WF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.