Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPG321TN60

  • Zoro # G7983134


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG321TN60
Zoro #
G7983134
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN160304
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Material Grade - Machining
TiCN+NbC Component
ANSI Code
TPG321
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
3
Manufacturer Grade
TN60
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Secondary Material Application
Stainless Steel
Hole Type
No Hole
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
General Shape
Triangle
Material - Machining
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPG321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.