Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPGB321S00435METKBN25M

  • Zoro # G5824190


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB321S00435METKBN25M
Zoro #
G5824190
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGB160304S01035MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
General Shape
Triangle
Manufacturer Grade
KBN25M
Included Angle
60 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
3
Material - Machining
CBN
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Chip-Breaker Code
MET
Chip-Breaker Style
Finishing
Clearance Angle
11 Degrees
Cutting Edge
Tough
Finish - Machining
Megacoat
Primary Material Application ISO Code
H
ANSI Code
TPGB321S00435MET
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 3/8 in, Megacoat, ANSI Code TPGB321S00435MET, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.