Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPGH321LHTN60

  • Zoro # G5827009


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH321LHTN60
Zoro #
G5827009
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Description

Diamond Turning Insert, Chip-Breaker Code H, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPGH321LH, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.