Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPGR321LBPV720

  • Zoro # G9732714


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR321LBPV720
Zoro #
G9732714
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR160304L-B
Cutting Direction
Left Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Secondary Material Application ISO Code
M
Chip-Breaker Style
Medium Finishing
Finish - Machining
Megacoat Nano
Hole Type
No Hole
Coating Process
PVD
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Insert Holding Type
Clamp
Primary Material Application ISO Code
P
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
ANSI Code
TPGR321LB
General Shape
Triangle
Material Grade - Machining
TiCN Component
Manufacturer Grade
PV720
Included Angle
60 Degrees
Primary Material Application
Steel
Material - Machining
Cermet
Chip-Breaker Code
B
Measurement System
Fractional Inch
Clearance Angle
11 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code TPGR321LB, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.