Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPGR321LBTN60

  • Zoro # G7967208


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR321LBTN60
Zoro #
G7967208
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPGR160304L-B
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Insert Holding Type
Clamp
Chip-Breaker Style
Medium Finishing
Primary Material Application
Steel
General Shape
Triangle
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN+NbC Component
Hole Type
No Hole
ANSI Code
TPGR321LB
Manufacturer Grade
TN60
Chip-Breaker Code
B

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPGR321LB, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.