Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPMR321GTN60

  • Zoro # G7510445


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321GTN60
Zoro #
G7510445
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR160304G
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Hole Type
No Hole
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Secondary Material Application ISO Code
M
ANSI Code
TPMR321G
General Shape
Triangle
Manufacturer Grade
TN60
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
Primary Material Application
Steel
Included Angle
60 Degrees
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Code
G

Description

Diamond Turning Insert, Chip-Breaker Code G, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPMR321G, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.