Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPMR321TN60

  • Zoro # G7967323


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMR321TN60
Zoro #
G7967323
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPMR160304
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Hole Type
No Hole
Included Angle
60 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel
Clearance Angle
11 Degrees
ANSI Code
TPMR321
General Shape
Triangle
Material - Machining
Cermet
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPMR321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.