Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPMT321XPTN620

  • Zoro # G7417096


product price: $7.05
/ea
Sold in multiples of 10 for $70.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT321XPTN620
Zoro #
G7417096
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMT160304XP
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Triangle
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Manufacturer Grade
TN620
Primary Material Application
Steel
Insert Holding Type
Screw
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
ANSI Code
TPMT321XP
Chip-Breaker Code
XP
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPMT321XP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.