Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TCMT3252HQTN60

  • Zoro # G7972406


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCMT3252HQTN60
Zoro #
G7972406
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCMT16T308HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
General Shape
Triangle
Included Angle
60 Degrees
Cutting Application
External Turning
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Insert Holding Type
Screw
ANSI Code
TCMT3252HQ
Number of Cutting Edges
3
Material - Machining
Cermet
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TCMT3252HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.