Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNG332T00825A65

  • Zoro # G7979607


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNG332T00825A65
Zoro #
G7979607
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNGN160408
Cutting Direction
Neutral
Shape
Triangle
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Cutting Application
Copying, External Turning, Facing, Semi-Roughing to Finishing
ANSI Code
TNG332T00825
Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Secondary Material Application
Hardened Steel
Manufacturer Grade
A65
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Hole Type
No Hole
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
6
Material Grade - Machining
Al2O3+TiC Component
General Shape
Triangle
Material - Machining
Ceramic

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNG332T00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.